Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tpkr43Pdtr Yg602 / Tpkr2204Pdtr Yg602 Milling Insert

  • Mfr # 12000061

  • Zoro # G4290928


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Application
P,M,K,S,H
Insert Type
Without clamping hole, chipbreaker on one face only
Grade
YG602
Series
TPKR
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000061
Zoro #
G4290928
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (mm)
4.7498
Wiper Edge Length
0.067
Thickness (fraction)
0.187
Thickness (in)
0.187

Details

Application
P,M,K,S,H
Insert Type
Without clamping hole, chipbreaker on one face only
Grade
YG602
Series
TPKR
Relief Angle
11°
Thickness Tolerance (± inch)
0.005
Type
MILLING INSERT
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Feed Direction
Right hand insert
Package (H)
0.75
Wiper Edge Clearance
11°
Cutting Edge Angle
90°
ISO Code
TPKR2204PDTR
ANSI Code
TPKR43PDTR
Insert IC (inch)
0.5
Weight per Piece
0.03175
IC Tolerance (± inch)
0.003
Coating Process
PVD
IC Tolerance (± mm)
0.0762
Insert IC (mm)
12.7
Package (L)
5.625
ANSI/ISO
ISO
Package (W)
2.375
Weight per Package
0.3175
Material
Carbide
Insert IC (fraction)
0.5
Shape
Triangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.