V x 5 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 5PK
- Mfr # D1785122N
- Zoro # G624213302
product price:Â
$
44.39
/pk of 5, $8.88/ea
Key Features
Helix Angle
30°
Overall Length
5 in
Flute Length
3-5/8 in
Point Length
1.98 mm
Material
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1785122N
- Zoro #
- G624213302
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 5 in
- Flute Length
- 3-5/8 in
- Point Length
- 1.98 mm
- Shank Dia.
- 9-19/33 in
- Diameter
- 23/61 in
Details
- Helix Angle
- 30°
- Item
- Drills
- Material
- HSS
- Finish
- Black Oxide
- Cutting Direction
- Right
- Number of Flutes
- 2
- Standards
- ANSI
- Application
- Alloy Steels, Stainless Steel
- Hole Tolerance
- h8
- Coolant Through
- Non Coolant
- Type
- HSS, Straight Shank, Black Oxide Coated
- Drill Bit Point Angle
- 135 Degrees
- Color
- Black Oxide
- Coating
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- System of Measurement
- Inch
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.