Shop YG-1 TOOL
See all product information
Create Account
33/64 x 6 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 5PK
- Mfr # D1786033N
- Zoro # G324213282
product price:Â
$
123.99
/pk of 5, $24.80/ea
Free Shipping & Returns
Key Features
Hole Tolerance
h8
Flute Length
4-13/16 in
Color
Black Oxide
Standards
ANSI
Type
HSS, Straight Shank, Black Oxide Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1786033N
- Zoro #
- G324213282
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Hole Tolerance
- h8
- Color
- Black Oxide
- Standards
- ANSI
- Type
- HSS, Straight Shank, Black Oxide Coated
- Item
- Drills
- Number of Flutes
- 2
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Coolant Through
- Non Coolant
- Helix Angle
- 30°
- Material
- HSS
- Coating
- Black Oxide
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Application
- Alloy Steels, Stainless Steel
- Cutting Direction
- Right
- System of Measurement
- Inch
Dimensions
- Flute Length
- 4-13/16 in
- Shank Dia.
- 13-3/31 in
- Diameter
- 33/64 in
- Overall Length
- 6-5/8 in
- Point Length
- 2.71 mm
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.