Zoro Homepage

V7 Mill Inox 4 Flute Extend Length Long Reach Flat Carbide End Mill

  • Mfr # EMB20240

  • Zoro # G4372940


product price: $44.75
/ea

Key Features

Material
Carbide
Measurement System
Inch
Milling Diameter
3/8 in
Overall Length
4 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB20240
Zoro #
G4372940
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Overall Length
4 in
Length of Cut
1/2 in
Shank Dia.
3/8 in

Details

Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
Nano AlTiN
Single End/Double End
Single End
Shank Type
Weldon Flat
Helix Angle
36/39.75 Degrees Multi-Helix
Series
EMB20
Spiral Direction
Right Hand
Super Alloy (S) Compatibility
Yes
End Type- Holemaking
Square
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Center Cutting
Yes
Overall Reach
1-7/8 in
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.