Zoro Homepage

V7 Mill Inox 4 Flute Long Length Ball Flat Carbide End Mill

  • Mfr # EMB75050

  • Zoro # G4319689


product price: $29.75
/ea

Key Features

Milling Diameter
5 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
13 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB75050
Zoro #
G4319689
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
36/39.75 Degrees Multi-Helix
Cutting Direction
Right Hand
Finish
Nano AlTiN
Stainless (M) Compatibility
Yes
End Mill Style
Ball
Series
EMB75
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon Flat
Center Cutting
Yes
SAE or Metric
Metric
Type
Finisher
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.