Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 4 Flute Short Length Flat Carbide End Mill

  • Mfr # EMB42120

  • Zoro # G4353079


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Center Cutting
Center Cutting
Helix Angle
36°/39.75°
Series
EMB42
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB42120
Zoro #
G4353079
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
73 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
16 mm

Details

Number of Flutes
4
Center Cutting
Center Cutting
Helix Angle
36°/39.75°
Series
EMB42
End Mill Style
Square
Type
Finisher
Spiral Direction
Right Hand
Single End/Double End
Single End
Helix Type
Unequal Index
Shank Type
Weldon Flat Shank
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Finish
Nano AlTiN
Material
Carbide
Cutting Direction
Right Hand
Measurement System
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.