Zoro Homepage

V7 Mill Inox 4 Flute Stub Length Corner Radius Carbide End Mill

  • Mfr # EMC76020

  • Zoro # G4216509


product price: $38.35
/ea

Key Features

Radius
0.020 in
Shank Dia.
5/16 in
Type
Finisher
Cutting Direction
Right Hand
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMC76020
Zoro #
G4216509
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.020 in
Shank Dia.
5/16 in
Length of Cut
0.312 in
Overall Length
2.000 in
Milling Diameter
5/16 in
Corner Radius
0.020 in

Details

Type
Finisher
Cutting Direction
Right Hand
System of Measurement
Inch
End Mill Material
Carbide
Center Cutting
Center Cutting
Shank Type
Plain Shank
Series
EMC76
End Mill Style
Radius
Number of Flutes
4
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Helix Angle
36°/39.75°
Single End/Double End
Single End
Finish
Nano AlTiN
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.