Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Mill Inox 5 Flute Long Length Flat Carbide End Mill

  • Mfr # EMB73200

  • Zoro # G4299641


product price: $268.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Milling Diameter
20 mm
Helix Angle
41°/44.75°
Series
EMB73
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB73200
Zoro #
G4299641
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
20 mm
Shank Dia.
20 mm
Overall Length
104 mm
Length of Cut
38 mm

Details

End Mill Style
Square
Helix Angle
41°/44.75°
Series
EMB73
Material
Carbide
Measurement System
Metric
End Mill Application
Stainless Steels, Titanium, Hi-Temp Alloys to HRc40
Shank Type
Weldon Flat Shank
Number of Flutes
5
Finish
Nano AlTiN
Spiral Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
Helix Type
Unequal Index
Single End/Double End
Single End
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.