
V7 Mill Steel 4 Flute Regular Length Flat Carbide End Mill
Mfr # EMD47036
Zoro # G4310911
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Measurement System
Inch
Milling Diameter
9/16 in
Overall Length
3-1/2 in
Number of Flutes
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMD47036
Zoro #
G4310911
UPC #
-
Country of Origin
Unknown
Dimensions
Milling Diameter
9/16 in
Overall Length
3-1/2 in
Length of Cut
1-1/8 in
Shank Dia.
9/16 in
Details
Material
Carbide
Measurement System
Inch
Number of Flutes
4
End Mill Style
Finisher
Finish
TiAlN
Spiral Direction
Right Hand
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Series
EMD47
Helix Angle
27/30 Degrees Multi-Helix
End Type- Holemaking
Square
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Center Cutting
Yes
Helix Type
Unequal Index
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.