Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Long Corner Radius Flat End Mill

  • Mfr # GMF59902

  • Zoro # G4224750


product price: $36.99
/ea

Key Features

Number of Flutes
4
Series
GMF59
Radius
0.50 mm
System of Measurement
Metric
Length of Cut
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF59902
Zoro #
G4224750
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.50 mm
Length of Cut
11 mm
Corner Radius
0.50 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
4 mm

Details

Number of Flutes
4
Series
GMF59
System of Measurement
Metric
Type
Finisher
Finish
Y-Coating (AlCr Based)
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
End Mill Material
Carbide
End Mill Style
Radius
Single End/Double End
Single End
Helix Angle
35°/37°
Cutting Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.