Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular Corner Radius End Mill

  • Mfr # GMF62917

  • Zoro # G4222599


product price: $40.29
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6 mm
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF62917
Zoro #
G4222599
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Metric
Corner Radius
1 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
74 mm
Length of Cut
10 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
Shank Type
Plain
End Mill Style
Radius
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
35/37 Degrees Multi-Helix
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Center Cutting
Yes
Overall Reach
32 mm
Chip-Breaker
Yes
Helix Type
Unequal Index
Series
GMF62
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.