Zoro Homepage

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60080

  • Zoro # G4317771


product price: $55.85
/ea

Key Features

Shank Type
Plain Shank
Number of Flutes
4
Single End/Double End
Single End
Length Below Shank
20 mm
End Mill Style
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF60080
Zoro #
G4317771
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
20 mm
Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
12 mm
Milling Diameter
8 mm

Details

Shank Type
Plain Shank
Number of Flutes
4
Single End/Double End
Single End
End Mill Style
Chamfered
Center Cutting
Center Cutting
Series
GMF60
Helix Angle
35°/37°
Type
Finisher
Cutting Direction
Right Hand
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Helix Type
Unequal Index
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Reach
20 mm
Measurement System
Metric
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.