Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular End Mill

  • Mfr # GMF60918

  • Zoro # G4335439


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Length of Cut
26 mm
Length Below Shank
38 mm
Helix Angle
35°/37°
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF60918
Zoro #
G4335439
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
26 mm
Length Below Shank
38 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Diameter
12 mm

Details

Measurement System
Metric
Helix Angle
35°/37°
Shank Type
Plain Shank
Helix Type
Unequal Index
Spiral Direction
Right Hand
Reach
38 mm
Single End/Double End
Single End
Type
Finisher
Cutting Direction
Right Hand
Series
GMF60
End Mill Style
Chamfered
Material
Carbide
Finish
Y-Coating (AlCr Based)
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Center Cutting
Center Cutting
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.