Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 4Fl Multiple Helix Regular Flat End Mill

  • Mfr # GMF61917

  • Zoro # G4356822


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Shank Dia.
12 mm
Length Below Shank
64 mm
Helix Angle
35°/37°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF61917
Zoro #
G4356822
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
12 mm
Length Below Shank
64 mm
Length of Cut
16 mm
Overall Length
117 mm
Milling Diameter
12 mm

Details

Center Cutting
Center Cutting
Helix Angle
35°/37°
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Shank Type
Weldon Flat Shank
End Mill Style
Chamfered
Cutting Direction
Right Hand
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Type
Unequal Index
Measurement System
Metric
Type
Finisher
Reach
64 mm
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Material
Carbide
Series
GMF61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.