Zoro Homepage

V7 Plus 4Fl Multiple Helix Short End Mill

  • Mfr # GMF52100

  • Zoro # G4299702


product price: $52.15
/ea

Key Features

End Mill Style
Chamfered
Center Cutting
Center Cutting
Helix Type
Unequal Index
Number of Flutes
4
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF52100
Zoro #
G4299702
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Overall Length
66 mm
Shank Dia.
10 mm
Length of Cut
14 mm

Details

End Mill Style
Chamfered
Center Cutting
Center Cutting
Helix Type
Unequal Index
Number of Flutes
4
Measurement System
Metric
Type
Finisher
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Single End/Double End
Single End
Cutting Direction
Right Hand
Shank Type
Plain Shank
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Material
Carbide
Series
GMF52
Helix Angle
35°/37°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.