Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus 6Fl 45 Degree Helix Long End Mill

  • Mfr # GMG12120

  • Zoro # G4338123


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Helix Type
Unequal Index
Number of Flutes
6
Helix Angle
45°
Measurement System
Metric
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG12120
Zoro #
G4338123
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Shank Dia.
12 mm

Details

Helix Type
Unequal Index
Number of Flutes
6
Helix Angle
45°
Measurement System
Metric
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Style
Square
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Series
GMG12
Single End/Double End
Single End
Type
Finisher
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.