Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 4 Flute Multiple Helix Extended Neck Plain Shank End Mill

  • Mfr # UGMF72918

  • Zoro # G4397809


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Center Cutting
Center Cutting
Shank Type
Plain Shank
Reach
4.125 in
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMF72918
Zoro #
G4397809
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Overall Length
6.000 in
Shank Dia.
1/2 in
Length Below Shank
4.125 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Center Cutting
Center Cutting
Shank Type
Plain Shank
Reach
4.125 in
Helix Type
Unequal Index
Helix Angle
35°/37°
Single End/Double End
Single End
End Mill Style
Square
Type
Finisher
Material
Carbide
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Measurement System
Inch
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Series
UGMF72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.