Zoro Homepage

V7 Plus A 6 Flute Multi Helix Square Extended Neck End Mill

  • Mfr # UGMH08921

  • Zoro # G4422668


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
End Mill Style
Square
Spiral Direction
Right Hand
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH08921
Zoro #
G4422668
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Length of Cut
0.750 in
Milling Diameter
5/8 in
Length Below Shank
2.375 in
Overall Length
5.000 in

Details

Number of Flutes
6
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
End Mill Style
Square
Spiral Direction
Right Hand
System of Measurement
Inch
Type
Finisher
Reach
2.375 in
Single End/Double End
Single End
End Mill Material
Carbide
Center Cutting
Center Cutting
Helix Angle
45°
Helix Type
Unequal Index
Shank Type
Plain Shank
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
UGMH08

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.