Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V7 Plus A 6 Flute Multiple Helix Square Flat Shank End Mill

  • Mfr # UGMG21913

  • Zoro # G4376090


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Shank Dia.
1 in
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG21913
Zoro #
G4376090
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Overall Length
7.000 in
Length of Cut
4.000 in
Milling Diameter
1 in

Details

Number of Flutes
6
Cutting Direction
Right Hand
Shank Type
Weldon Flat Shank
Single End/Double End
Single End
Helix Angle
45°
System of Measurement
Inch
Type
Finisher
End Mill Material
Carbide
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Type
Unequal Index
End Mill Style
Square
End Mill Application
Steels, Cast Iron, Stainless, Hi-Temp Alloys to HRc40
Finish
Y-Coating (AlCr Based)
Series
UGMG21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.