Zoro Homepage

Wnma080404-Yg1001 / Wnma431 Turning Negative Insert

  • Mfr # 22000052

  • Zoro # G4435992


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Grade
YG1001
Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000052
Zoro #
G4435992
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (in)
0.307
Corner Radius (mm)
0.396875
Corner Radius (frac)
0.015625
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Thickness (in)
0.1875
Edge Length (fraction)
0.307
Thickness (fraction)
0.1875
Corner Radius (in)
0.015625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.