Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnma080408-Yg1001 / Wnma432 Turning Negative Insert

  • Mfr # 22000053

  • Zoro # G4434513


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Grade
YG1001
Corner Radius
0.03125
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000053
Zoro #
G4434513
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Edge Length (in)
0.307
Thickness (in)
0.1875
Edge Length (fraction)
0.307
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (mm)
7.7978

Details

Grade
YG1001
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Weight per Piece
0.0255
Material
Carbide
Chipbreaker Geometry
UC
Insert IC (fraction)
0.5
Package (H)
0.625
ANSI/ISO
ANSI
ANSI Code
WNMA432-UC
Chipbreaker Application
Medium Roughing and first choice for cast
Coating Process
CVD
Insert IC (inch)
0.5
Package (L)
4
Thickness Tolerance (± mm)
0.127
ISO Code
WNMA080408-UC
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Weight per Package
0.255
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, no chipbreaker
Insert IC (mm)
12.7
Package (W)
1.75
Shape
Trigon
Series
WNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.