Zoro Homepage

Wnma080412-Yg1001 / Wnma433 Turning Negative Insert

  • Mfr # 22000054

  • Zoro # G4438180


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Grade
YG1001
Corner Radius
0.046875
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000054
Zoro #
G4438180
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (fraction)
0.307
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625
Thickness (mm)
4.7625
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Corner Radius (in)
0.046875
Edge Length (in)
0.307

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.