Zoro Homepage

Wnma432 Yg3010 / Wnma080408 Yg3010 Turning Negative Insert

  • Mfr # 22000433

  • Zoro # G4436123


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Grade
YG3010
Corner Radius
0.03125
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000433
Zoro #
G4436123
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Edge Length (in)
0.307
Corner Radius (frac)
0.03125
Thickness (mm)
4.7625
Thickness (in)
0.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.