Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnma433 Yg3010 / Wnma080412 Yg3010 Turning Negative Insert

  • Mfr # 22000434

  • Zoro # G4442152


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Grade
YG3010
Corner Radius
0.046875
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000434
Zoro #
G4442152
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (fraction)
0.307
Corner Radius (mm)
1.190625
Thickness (mm)
4.7625
Corner Radius (in)
0.046875
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Edge Length (in)
0.307
Thickness (fraction)
0.1875
Edge Length (mm)
7.7978

Details

Grade
YG3010
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
ANSI/ISO
ANSI
Shape
Trigon
Weight per Piece
0.02395
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Insert IC (fraction)
0.5
System of Measurement
Inch
Coating Process
CVD
Insert Type
With clamping hole, no chipbreaker
ANSI Code
WNMA433
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Package (W)
1.75
Insert IC (mm)
12.7
Insert IC (inch)
0.5
Package (L)
4
Material
Carbide
ISO Code
WNMA080412
Thickness Tolerance (± mm)
0.127
Weight per Package
0.2395
Series
WNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.