Zoro Homepage

Wnmg331Uf Yg3030 / Wnmg060404Uf Yg3030 Turning Negative Insert

  • Mfr # 22000437

  • Zoro # G4432151


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Corner Radius
0.015625
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000437
Zoro #
G4432151
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625

Details

Grade
YG3030
Relief Angle
0°
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Material
Carbide
Coating Process
CVD
ISO Code
WNMG060404-UF
Chipbreaker Geometry
UF
System of Measurement
Inch
Series
WNMG
ANSI/ISO
ANSI
Shape
Trigon
ANSI Code
WNMG331UF
Chipbreaker Application
Finishing
Insert Type
With clamping hole, chipbreaker on both faces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.