Zoro Homepage

Wnmg332Ul Yg3010 / Wnmg060408Ul Yg3010 Turning Negative Insert

  • Mfr # 22000439

  • Zoro # G4448032


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000439
Zoro #
G4448032
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Application
P,K
Material
Carbide
Series
WNMG
Shape
Trigon
ANSI Code
WNMG332UL
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Geometry
UL
Coating Process
CVD
System of Measurement
Inch
Chipbreaker Application
Semi Finishing and sticky material
ISO Code
WNMG060408-UL
ANSI/ISO
ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.