Zoro Homepage

Wnmg332Ul Yg3020 / Wnmg060408Ul Yg3020 Turning Negative Insert

  • Mfr # 22000440

  • Zoro # G4444648


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Corner Radius
0.03125
Application
P
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000440
Zoro #
G4444648
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125

Details

Grade
YG3020
Application
P
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
Series
WNMG
ANSI/ISO
ANSI
ANSI Code
WNMG332UL
Chipbreaker Application
Semi Finishing and sticky material
Chipbreaker Geometry
UL
Coating Process
CVD
Shape
Trigon
ISO Code
WNMG060408-UL
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.