Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg431Uc Yg1001 / Wnmg080404Uc Yg1001 Turning Negative Insert

  • Mfr # 22000097

  • Zoro # G4450254


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.015625
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Weight per Piece
0.0248
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000097
Zoro #
G4450254
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Corner Radius (frac)
0.015625
Thickness (mm)
4.7625
Corner Radius (mm)
0.396875
Thickness (in)
0.1875
Corner Radius (in)
0.015625
Edge Length (in)
0.307
Edge Length (fraction)
0.307

Details

Grade
YG1001
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Weight per Piece
0.0248
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Material
Carbide
Package (H)
0.625
ANSI Code
WNMG431UC
Thickness Tolerance (± inch)
0.005
Package (W)
1.75
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Shape
Trigon
ISO Code
WNMG080404-UC
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
Chipbreaker Geometry
UC
Weight per Package
0.248
Chipbreaker Application
Medium Roughing and first choice for cast
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.