Zoro Homepage

Wnmg431Uc Yg3010 / Wnmg080404Uc Yg3010 Turning Negative Insert

  • Mfr # 22000133

  • Zoro # G4427942


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.015625
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
IC Tolerance (± inch)
0.003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000133
Zoro #
G4427942
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (in)
0.015625
Thickness (fraction)
0.1875
Corner Radius (mm)
0.396875
Thickness (in)
0.1875
Edge Length (mm)
7.7978
Corner Radius (frac)
0.015625
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Edge Length (in)
0.307

Details

Grade
YG3010
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
IC Tolerance (± inch)
0.003
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.0235
Package (L)
4
Package (H)
0.625
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.5
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0762
Material
Carbide
ANSI Code
WNMG431UC
Package (W)
1.75
Weight per Package
0.235
Chipbreaker Application
Medium Roughing and first choice for cast
Chipbreaker Geometry
UC
Insert IC (mm)
12.7
ISO Code
WNMG080404-UC
System of Measurement
Inch
Coating Process
CVD
Shape
Trigon
Insert IC (fraction)
0.5
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.