Zoro Homepage

Wnmg431Uc Yg3020 / Wnmg080404Uc Yg3020 Turning Negative Insert

  • Mfr # 22000110

  • Zoro # G4427924


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000110
Zoro #
G4427924
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Edge Length (mm)
7.7978
Corner Radius (mm)
0.396875
Corner Radius (frac)
0.015625
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Corner Radius (in)
0.015625
Edge Length (in)
0.307
Thickness (fraction)
0.1875

Details

Grade
YG3020
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P
System of Measurement
Inch
Insert Type
With clamping hole, chipbreaker on both faces
Material
Carbide
IC Tolerance (± inch)
0.003
ANSI Code
WNMG431UC
Insert IC (inch)
0.5
Package (H)
0.625
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
Package (L)
4
Weight per Piece
0.0233
Chipbreaker Geometry
UC
ISO Code
WNMG080404-UC
Thickness Tolerance (± inch)
0.005
Package (W)
1.75
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (mm)
12.7
Coating Process
CVD
Weight per Package
0.233
IC Tolerance (± mm)
0.0762
Shape
Trigon
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.