Zoro Homepage

Wnmg431Uc Yg3030 / Wnmg080404Uc Yg3030 Turning Negative Insert

  • Mfr # 22000134

  • Zoro # G4437322


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000134
Zoro #
G4437322
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (in)
0.307
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Corner Radius (mm)
0.396875
Corner Radius (in)
0.015625
Edge Length (fraction)
0.307
Edge Length (mm)
7.7978
Corner Radius (frac)
0.015625

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Material
Carbide
Chipbreaker Application
Medium Roughing and first choice for cast
System of Measurement
Inch
Weight per Piece
0.02455
Chipbreaker Geometry
UC
Shape
Trigon
Coating Process
CVD
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
Weight per Package
0.2455
Insert IC (mm)
12.7
ANSI Code
WNMG431UC
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
ISO Code
WNMG080404-UC
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
Insert IC (inch)
0.5
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.