Zoro Homepage

Wnmg431Uf Yg3010 / Wnmg080404Uf Yg3010 Turning Negative Insert

  • Mfr # 22000315

  • Zoro # G4427708


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
ANSI/ISO
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000315
Zoro #
G4427708
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (in)
0.015625
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Corner Radius (mm)
0.396875
Edge Length (in)
0.307
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Corner Radius (frac)
0.015625
Thickness (mm)
4.7625

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
ANSI/ISO
ANSI
Package (W)
1.75
Shape
Trigon
Weight per Package
0.2395
IC Tolerance (± inch)
0.003
Material
Carbide
System of Measurement
Inch
Insert IC (inch)
0.5
Weight per Piece
0.02395
Chipbreaker Application
Finishing
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Geometry
UF
Package (L)
4
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Insert IC (mm)
12.7
ISO Code
WNMG080404-UF
IC Tolerance (± mm)
0.0762
ANSI Code
WNMG431UF
Thickness Tolerance (± mm)
0.127
Coating Process
CVD
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.