Zoro Homepage

Wnmg431Uf Yg3020 / Wnmg080404Uf Yg3020 Turning Negative Insert

  • Mfr # 22000316

  • Zoro # G4426929


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.015625
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Insert IC (inch)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000316
Zoro #
G4426929
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (frac)
0.015625
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Edge Length (fraction)
0.307
Thickness (mm)
4.7625
Corner Radius (in)
0.015625
Edge Length (in)
0.307
Edge Length (mm)
7.7978
Corner Radius (mm)
0.396875

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Insert IC (inch)
0.5
Package (W)
1.75
Package (L)
4
Insert IC (mm)
12.7
Shape
Trigon
Chipbreaker Geometry
UF
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
Chipbreaker Application
Finishing
System of Measurement
Inch
ANSI Code
WNMG431UF
ISO Code
WNMG080404-UF
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Material
Carbide
IC Tolerance (± mm)
0.0762
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.02395
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
Weight per Package
0.2395
ANSI/ISO
ANSI
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.