Zoro Homepage

Wnmg431Uf Yg3030 / Wnmg080404Uf Yg3030 Turning Negative Insert

  • Mfr # 22000317

  • Zoro # G4431278


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Edge Length (mm)
7.7978
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000317
Zoro #
G4431278
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (mm)
7.7978
Thickness (in)
0.1875
Corner Radius (frac)
0.015625
Corner Radius (in)
0.015625
Edge Length (fraction)
0.307
Corner Radius (mm)
0.396875
Thickness (mm)
4.7625
Edge Length (in)
0.307
Thickness (fraction)
0.1875

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Insert IC (mm)
12.7
Package (W)
1.75
Insert IC (fraction)
0.5
Material
Carbide
Package (L)
4
Weight per Package
0.2395
ANSI Code
WNMG431UF
Weight per Piece
0.02395
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
Finishing
Chipbreaker Geometry
UF
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
CVD
System of Measurement
Inch
Insert IC (inch)
0.5
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Package (H)
0.625
Thickness Tolerance (± mm)
0.127
ISO Code
WNMG080404-UF
Shape
Trigon
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.