Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg431Ug Yg3010 / Wnmg080404Ug Yg3010 Turning Negative Insert

  • Mfr # 22000318

  • Zoro # G4439781


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.015625
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Coating Process
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000318
Zoro #
G4439781
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Edge Length (in)
0.307
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875
Corner Radius (frac)
0.015625
Thickness (in)
0.1875
Edge Length (mm)
7.7978

Details

Grade
YG3010
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Coating Process
CVD
ISO Code
WNMG080404-UG
Shape
Trigon
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UG
ANSI Code
WNMG431UG
ANSI/ISO
ANSI
Package (W)
1.75
Insert IC (mm)
12.7
Weight per Piece
0.0235
Weight per Package
0.235
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
Chipbreaker Application
First Choice for medium (stable application)
IC Tolerance (± mm)
0.0762
Package (H)
0.625
Insert IC (inch)
0.5
System of Measurement
Inch
Package (L)
4
Thickness Tolerance (± mm)
0.127
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.