Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg431Ug Yg3020 / Wnmg080404Ug Yg3020 Turning Negative Insert

  • Mfr # 22000319

  • Zoro # G4433402


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.015625
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Edge Length (in)
0.307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000319
Zoro #
G4433402
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (in)
0.307
Corner Radius (in)
0.015625
Thickness (in)
0.1875
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (frac)
0.015625
Edge Length (fraction)
0.307
Corner Radius (mm)
0.396875

Details

Grade
YG3020
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
ANSI Code
WNMG431UG
System of Measurement
Inch
Weight per Package
0.2335
Chipbreaker Geometry
UG
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.5
Insert IC (fraction)
0.5
Thickness Tolerance (± mm)
0.127
Package (L)
4
IC Tolerance (± inch)
0.003
Insert IC (mm)
12.7
Shape
Trigon
Chipbreaker Application
First Choice for medium (stable application)
ISO Code
WNMG080404-UG
IC Tolerance (± mm)
0.0762
Weight per Piece
0.02335
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
Package (H)
0.625
Material
Carbide
Package (W)
1.75
Coating Process
CVD
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.