Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg431Ug Yg3030 / Wnmg080404Ug Yg3030 Turning Negative Insert

  • Mfr # 22000320

  • Zoro # G4430891


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000320
Zoro #
G4430891
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Edge Length (fraction)
0.307
Edge Length (in)
0.307
Corner Radius (frac)
0.015625
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Corner Radius (mm)
0.396875
Corner Radius (in)
0.015625
Thickness (mm)
4.7625

Details

Grade
YG3030
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
System of Measurement
Inch
Chipbreaker Geometry
UG
IC Tolerance (± mm)
0.0762
Shape
Trigon
Weight per Package
0.245
Insert IC (inch)
0.5
Chipbreaker Application
First Choice for medium (stable application)
Package (L)
4
Material
Carbide
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
IC Tolerance (± inch)
0.003
ANSI/ISO
ANSI
ANSI Code
WNMG431UG
Insert IC (fraction)
0.5
Weight per Piece
0.0245
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Package (H)
0.625
Insert Type
With clamping hole, chipbreaker on both faces
ISO Code
WNMG080404-UG
Insert IC (mm)
12.7
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.