Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Uc Yg1001 / Wnmg080408Uc Yg1001 Turning Negative Insert

  • Mfr # 22000077

  • Zoro # G4443080


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Chipbreaker Geometry
UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000077
Zoro #
G4443080
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.307
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Edge Length (in)
0.307
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375

Details

Grade
YG1001
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Chipbreaker Geometry
UC
Shape
Trigon
System of Measurement
Inch
ANSI Code
WNMG432UC
Insert IC (mm)
12.7
Weight per Package
0.25
Insert IC (inch)
0.5
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
Package (H)
0.625
Package (L)
4
Coating Process
CVD
IC Tolerance (± mm)
0.0762
Thickness Tolerance (± mm)
0.127
Material
Carbide
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Medium Roughing and first choice for cast
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
ISO Code
WNMG080408-UC
Weight per Piece
0.025
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.