Zoro Homepage

Wnmg432Uc Yg3020 / Wnmg080408Uc Yg3020 Turning Negative Insert

  • Mfr # 22000111

  • Zoro # G4431381


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
Edge Length (mm)
7.7978
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000111
Zoro #
G4431381
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
7.7978
Edge Length (in)
0.307
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.307

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
Thickness Tolerance (± mm)
0.127
Weight per Package
0.2315
Thickness Tolerance (± inch)
0.005
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Package (H)
0.625
Package (W)
1.75
Material
Carbide
Shape
Trigon
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Piece
0.02315
ANSI Code
WNMG432UC
System of Measurement
Inch
Package (L)
4
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
ISO Code
WNMG080408-UC
Insert IC (inch)
0.5
Insert IC (fraction)
0.5
Chipbreaker Application
Medium Roughing and first choice for cast
Coating Process
CVD
Chipbreaker Geometry
UC
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.