Zoro Homepage

Wnmg432Uc Yg3030 / Wnmg080408Uc Yg3030 Turning Negative Insert

  • Mfr # 22000136

  • Zoro # G4427909


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Chipbreaker Application
Medium Roughing and first choice for cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000136
Zoro #
G4427909
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (mm)
7.7978
Corner Radius (mm)
0.79375
Edge Length (fraction)
0.307
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Edge Length (in)
0.307
Thickness (fraction)
0.1875

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (fraction)
0.5
Weight per Package
0.2445
ANSI/ISO
ANSI
ANSI Code
WNMG432UC
Material
Carbide
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
ISO Code
WNMG080408-UC
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
Package (W)
1.75
IC Tolerance (± mm)
0.0762
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Trigon
Insert IC (mm)
12.7
Insert IC (inch)
0.5
Chipbreaker Geometry
UC
Weight per Piece
0.02445
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.