Zoro Homepage

Wnmg432Uf Yg3010 / Wnmg080408Uf Yg3010 Turning Negative Insert

  • Mfr # 22000321

  • Zoro # G4428730


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,K
Thickness (in)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000321
Zoro #
G4428730
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Edge Length (mm)
7.7978
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Edge Length (in)
0.307
Edge Length (fraction)
0.307
Thickness (mm)
4.7625
Corner Radius (in)
0.03125

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,K
Insert IC (fraction)
0.5
Insert IC (mm)
12.7
ANSI Code
WNMG432UF
Weight per Piece
0.0228
Chipbreaker Geometry
UF
Material
Carbide
Chipbreaker Application
Finishing
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
Weight per Package
0.228
ISO Code
WNMG080408-UF
Shape
Trigon
IC Tolerance (± inch)
0.003
Package (L)
4
Package (W)
1.75
System of Measurement
Inch
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.5
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.