Zoro Homepage

Wnmg432Uf Yg3020 / Wnmg080408Uf Yg3020 Turning Negative Insert

  • Mfr # 22000322

  • Zoro # G4445838


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Weight per Piece
0.02255
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000322
Zoro #
G4445838
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Edge Length (mm)
7.7978
Edge Length (in)
0.307
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Edge Length (fraction)
0.307

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Weight per Piece
0.02255
Weight per Package
0.2255
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Insert IC (mm)
12.7
Chipbreaker Application
Finishing
System of Measurement
Inch
Insert IC (inch)
0.5
Chipbreaker Geometry
UF
IC Tolerance (± inch)
0.003
Material
Carbide
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
Package (L)
4
ANSI Code
WNMG432UF
ISO Code
WNMG080408-UF
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
CVD
Shape
Trigon
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.