Zoro Homepage

Wnmg432Uf Yg3030 / Wnmg080408Uf Yg3030 Turning Negative Insert

  • Mfr # 22000323

  • Zoro # G4442992


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Thickness Tolerance (± mm)
0.127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000323
Zoro #
G4442992
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Thickness (mm)
4.7625
Edge Length (in)
0.307
Corner Radius (in)
0.03125

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Thickness Tolerance (± mm)
0.127
Shape
Trigon
ANSI/ISO
ANSI
Chipbreaker Geometry
UF
Insert IC (fraction)
0.5
ANSI Code
WNMG432UF
Thickness Tolerance (± inch)
0.005
Package (L)
4
Package (W)
1.75
System of Measurement
Inch
Package (H)
0.625
ISO Code
WNMG080408-UF
IC Tolerance (± mm)
0.0762
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (mm)
12.7
Weight per Piece
0.02375
Material
Carbide
Coating Process
CVD
IC Tolerance (± inch)
0.003
Insert IC (inch)
0.5
Chipbreaker Application
Finishing
Weight per Package
0.2375
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.