Wnmg432Ug Yg1001 / Wnmg080408Ug Yg1001 Turning Negative Insert

  • Mfr # 22000463

  • Zoro # G4452810


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Corner Radius
0.03125
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Coating Process
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000463
Zoro #
G4452810
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Edge Length (in)
0.307
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875

Details

Grade
YG1001
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Coating Process
CVD
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Chipbreaker Application
First Choice for medium (stable application)
IC Tolerance (± inch)
0.003
Chipbreaker Geometry
UG
Weight per Package
0.246
System of Measurement
Inch
Package (H)
0.625
Weight per Piece
0.0246
Insert IC (inch)
0.5
Shape
Trigon
Insert IC (fraction)
0.5
ANSI Code
WNMG432UG
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
ISO Code
WNMG080408-UG
Insert IC (mm)
12.7
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.