Zoro Homepage

Wnmg432Ug Yg3010 / Wnmg080408Ug Yg3010 Turning Negative Insert

  • Mfr # 22000147

  • Zoro # G4436841


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Corner Radius
0.03125
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Coating Process
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000147
Zoro #
G4436841
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Edge Length (fraction)
0.307
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Edge Length (in)
0.307

Details

Grade
YG3010
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Coating Process
CVD
IC Tolerance (± inch)
0.003
Package (H)
0.625
ANSI Code
WNMG432UG
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Shape
Trigon
Insert IC (mm)
12.7
Chipbreaker Geometry
UG
Weight per Piece
0.0232
System of Measurement
Inch
Weight per Package
0.232
Package (W)
1.75
Chipbreaker Application
First Choice for medium (stable application)
ANSI/ISO
ANSI
ISO Code
WNMG080408-UG
Thickness Tolerance (± mm)
0.127
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Material
Carbide
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.