Zoro Homepage

Wnmg432Ug Yg3020 / Wnmg080408Ug Yg3020 Turning Negative Insert

  • Mfr # 22000148

  • Zoro # G4434540


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Corner Radius
0.03125
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Thickness (mm)
4.7625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000148
Zoro #
G4434540
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Edge Length (mm)
7.7978
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Edge Length (in)
0.307
Edge Length (fraction)
0.307

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
Shape
Trigon
Chipbreaker Application
First Choice for medium (stable application)
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
IC Tolerance (± mm)
0.0762
ISO Code
WNMG080408-UG
Thickness Tolerance (± inch)
0.005
Package (L)
4
Weight per Package
0.2305
System of Measurement
Inch
Weight per Piece
0.02305
Insert IC (inch)
0.5
Package (W)
1.75
ANSI Code
WNMG432UG
Coating Process
CVD
Material
Carbide
Insert IC (mm)
12.7
Chipbreaker Geometry
UG
Thickness Tolerance (± mm)
0.127
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.