Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Ug Yg3030 / Wnmg080408Ug Yg3030 Turning Negative Insert

  • Mfr # 22000149

  • Zoro # G4434434


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Thickness (fraction)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000149
Zoro #
G4434434
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (in)
0.307
Edge Length (fraction)
0.307
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Edge Length (mm)
7.7978

Details

Grade
YG3030
Relief Angle
Application
P,M,S
Type
TURNING NEGATIVE INSERT
ISO Code
WNMG080408-UG
IC Tolerance (± inch)
0.003
Insert IC (mm)
12.7
Weight per Piece
0.02425
Weight per Package
0.2425
Package (L)
4
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
ANSI Code
WNMG432UG
Package (W)
1.75
IC Tolerance (± mm)
0.0762
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Shape
Trigon
Material
Carbide
Insert IC (inch)
0.5
Chipbreaker Application
First Choice for medium (stable application)
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
CVD
Chipbreaker Geometry
UG
System of Measurement
Inch
ANSI/ISO
ANSI
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.