Zoro Homepage

Wnmg432Ul Yg3010 / Wnmg080408Ul Yg3010 Turning Negative Insert

  • Mfr # 22000324

  • Zoro # G4435703


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000324
Zoro #
G4435703
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Edge Length (in)
0.307
Thickness (mm)
4.7625

Details

Grade
YG3010
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
Weight per Package
0.246
Shape
Trigon
Thickness Tolerance (± mm)
0.127
ANSI Code
WNMG432UL
System of Measurement
Inch
Chipbreaker Application
Semi Finishing and sticky material
Chipbreaker Geometry
UL
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Coating Process
CVD
Insert IC (inch)
0.5
IC Tolerance (± mm)
0.0762
Insert IC (mm)
12.7
Package (W)
1.75
IC Tolerance (± inch)
0.003
Material
Carbide
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.5
Package (H)
0.625
Weight per Piece
0.0246
ISO Code
WNMG080408-UL
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.