Zoro Homepage

Wnmg432Ul Yg3020 / Wnmg080408Ul Yg3020 Turning Negative Insert

  • Mfr # 22000325

  • Zoro # G4446459


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.03125
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Chipbreaker Application
Semi Finishing and sticky material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000325
Zoro #
G4446459
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (in)
0.307
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Edge Length (fraction)
0.307
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Thickness (in)
0.1875

Details

Grade
YG3020
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Chipbreaker Application
Semi Finishing and sticky material
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Weight per Package
0.246
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
ISO Code
WNMG080408-UL
Weight per Piece
0.0246
ANSI Code
WNMG432UL
Material
Carbide
Package (L)
4
Shape
Trigon
Coating Process
CVD
Insert IC (fraction)
0.5
Package (H)
0.625
Insert IC (inch)
0.5
Package (W)
1.75
Insert IC (mm)
12.7
System of Measurement
Inch
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Geometry
UL
Thickness Tolerance (± inch)
0.005
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.