Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Ul Yg3030 / Wnmg080408Ul Yg3030 Turning Negative Insert

  • Mfr # 22000326

  • Zoro # G4444709


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,M,S
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000326
Zoro #
G4444709
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Corner Radius (mm)
0.79375
Edge Length (mm)
7.7978
Corner Radius (in)
0.03125
Thickness (in)
0.1875
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.307
Edge Length (in)
0.307
Thickness (mm)
4.7625

Details

Grade
YG3030
Relief Angle
Application
P,M,S
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (mm)
12.7
Chipbreaker Application
Semi Finishing and sticky material
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
Weight per Package
0.246
Thickness Tolerance (± inch)
0.005
Shape
Trigon
Insert IC (fraction)
0.5
Material
Carbide
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
IC Tolerance (± inch)
0.003
ISO Code
WNMG080408-UL
Weight per Piece
0.0246
Package (W)
1.75
ANSI Code
WNMG432UL
Coating Process
CVD
Chipbreaker Geometry
UL
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.